Shop All Hook & Loop Rolls
3M
Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black
Mfr # SJ3572
Zoro # G9416836
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Adhesive Type Acrylic Adhesive
- Backing Material Adhesive
- Shear Strength 16 psi
- Width 1 in
Product Information
- Brand 3M
- MFR # SJ3572
- Zoro # G9416836
- UPC # 021200862861
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook |
Adhesive Type | Acrylic Adhesive |
Backing Material | Adhesive |
Shear Strength | 16 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Hook, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Adhesive, Shear Strength 16 psi, Adhesive Type Acrylic Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34131.012.0046)
- ZORO SELECT Grade 5, 1-1/2"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U01060.150.0300)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01200.075.0300)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (4423)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 2 in Wd, Black (SJ3572)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1" Wd, Clear (00021200448836)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ4575)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1 in Wd, Black (100SJ3540/10FT)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 3/4 in Wd, Clear, 2 PK (SJ3560)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3523)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 1 in Wd, Black, 3 PK (SJ3533N)
- 3M Hook & Loop Rolls