Shop All Reader Eyewear
3M
Reading Glasses, +2.5, Gray, Polycarbonate
Mfr # 11379-00000-20
Zoro # G0190653
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Gray
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
- Eyewear Venting Non-Vented
Product Information
- Brand 3M
- MFR # 11379-00000-20
- Zoro # G0190653
- UPC # 051131371798
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Gray Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black; Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Silver/Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Temples Length, Lens Angle and Nose Bridge, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Half-Frame, Eyewear Size M, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL ELECTRIC Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GG622M)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- LIFT SAFETY DAX Carbon Fiber Full Brim Matte Black (HDFM-17KG)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DX18)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11377-00000-20)
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11378-00000-20)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11434-00000-20)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11374-00000-20)
- 3M Reading Glasses, +2.0, Clear, Polycarbonate (11375-00000-20)
- 3M Nuvo™ Reader Safety Glasses, Clear Lens, Gray Frame, +2.0 Diopter (11435-00000-20)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (A950)
- 3M Eye Protection