Shop All Reader Eyewear
3M
Reading Glasses, +2.0, Gray, Polycarbonate
Mfr # 11378-00000-20
Zoro # G0190644
original price:
$19.83
16% off
new price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Gray
- Eyewear Venting Non-Vented
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
Product Information
- Brand 3M
- MFR # 11378-00000-20
- Zoro # G0190644
- UPC # 076308943172
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Gray Lens Color, Anti-Fog Lens Coating, Wraparound Eyewear Frame Design, Black; Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Silver/Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Temples Length, Lens Angle and Nose Bridge, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Half-Frame, Eyewear Size M, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Knit Gloves, Gry, S, 2UTZ1, PR (60VY32)
- PIP JSP HardCap A1+ Low-Profile, Camouflage (282-ABR170-CAMO)
- STEEL GRIP Spats, Leather, Adjustable Ankle Straps, PR (CL 7250 BC)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-876/M)
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- 3M Reading Glasses, +1.5, Gray, Polycarbonate (11377-00000-20)
- 3M Nuvo™ Reader Safety Glasses, Clear Lens, Gray Frame, +2.0 Diopter (11435-00000-20)
- 3M Safety Reader Glasses, +1.5, Clear, Antifog (11513-00000-20)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11374-00000-20)
- 3M Reading Glasses, +1.50, Clear, Anti-Fog (SF615SGAF)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- 3M Eye Protection