Shop All Reader Eyewear
3M
Reading Glasses, +1.5, Gray, Polycarbonate
Mfr # 11500-00000-20
Zoro # G3883013
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Traditional
- Lens Color Gray
- Eyewear Venting Non-Vented
- Standards ANSI Z87.1-2003, CSA Z94.3-2002
Product Information
- Brand 3M
- MFR # 11500-00000-20
- Zoro # G3883013
- UPC # 051131495227
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Gray Lens Color, Anti-Fog Lens Coating, Traditional Eyewear Frame Design, Gray Frame Color, Plastic Frame Material, Polycarbonate Lens Material, Gray/Black Temple Color, Adjustable Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Soft Nose Bridge, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Eyewear Frame Style Full-Frame, Eyewear Size M, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP WEB ASSEMBLY FOR POSITIONING (21610)
- BRADY Wall Swtch Lckout, Red, 9/32 In. Dia., PK6 (65696)
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Steel Work Boot, Brown (CA1421)
- PLASTICADE Barricade, Type III, PP/Telspar, 8 ft., HIP (3308-HIP-DRILL-KIT)
- 3M Reading Glasses, +2.0, Gray, Polycarbonate (11501-00000-20)
- 3M Rdng Glss, +2.5 Top/Bottom, Clear, Plycrbnt (11459-00000-20)
- 3M Reading Glasses, +2.5, Gray, Polycarbonate (11379-00000-20)
- 3M Safety Readers, Corded Sys, Gray Len, PK20 (11798-00000-20)
- 3M Reader Safety Glasses, Bx Reader 11374-00000-20, +1.50 (78371-62046)
- 3M Safety Reader Glasses, +1.5, Clear, Antifog (11513-00000-20)
- CONDOR Reading Glasses, +2.0, Clear, Polycarbonate (2VKZ7)
- 3M Reader Eyewear