Shop All Disinfectants and Sanitizers
3M
RCT Disinfectant Cleaner, 1 gal. Bottle, Unscented, 4 PK
Mfr # 85785
Zoro # G9489417
product price: $799.99
/pk 4, $200.00/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Unscented
- Primary Chemical Quat
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Product Information
- Brand 3M
- MFR # 85785
- Zoro # G9489417
- UPC # 50051125857852
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 1 gal |
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:128, 1:256, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Wet Contact Time 3 to 5 min, Targeted Pathogens Hepatitis B; HIV; MRSA, Product Series No Series, VOC Content 0 Percent, Flash Point 125 Degrees F, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number D001; D002
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Vacuum Hose, Yellow, 12 ft., Plastic (14251)
- PIG Absorbent Sock, 14 gal, 3 in x 20 ft, Universal, Blue, Polypropylene (PIG203)
- BERRY PLASTICS Berry Plastics 619316 1;000 Count; 12 To 16 Gallon; 8 Micron High Density Can Liner (833327)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- 3M Cleaners & Detergents, 0.5 gal Bottle, Fragrance-Free, 4 PK (7010342249)
- 3M Cleaners & Detergents, Aerosol Spray, Unscented (573)
- 3M Disinfectant, 1 gal. Packets, Unscented, 2 PK (85939)
- 3M Disinfectant, 1 qt. Bottle, Lemon, 12 PK (TB QUAT)
- 3M Disinfectant, 1 qt. Packets, Unscented, 2 PK (85938)
- 3M Cleaners & Detergents, Bottle, Unscented, 12 PK (29612)
- DIVERSEY Virex II 1-Step Disinfectant Cleaner, 50.7 fl oz (1.6 quart) Minty, Blue, 2 PK (DVO3062637)
- 3M Disinfectants and Sanitizers