Shop All Electric Sanders
3M
Random Orbital Sander, 1200 RPM, .31" dia.
Mfr # 05114120208
Zoro # G6539239
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orbit Dia. 5/16 in
- Features HEPA Rated
- Tool Weight 2 lb
- Includes Clean Sanding Hookit Pad
- Tool Length 6 1/2 in
Product Information
- Brand 3M
- MFR # 05114120208
- Zoro # G6539239
- Country of Origin Taiwan, Province of China
- Category Electric Sanders
Dimensions
Orbit Dia. | 5/16 in |
Tool Length | 6 1/2 in |
Orbit Diameter | 5/16 in |
Tool Height | 3 5/16 in |
Details
Item | Air Orbital Sander |
Features | HEPA Rated |
Tool Weight | 2 lb |
Includes | Clean Sanding Hookit Pad |
Sound Level | 82 dBA |
Product Type | Air-Powered Orbital Sander |
Motor Type | Gearless |
Air Consumption | 17 scfm |
Power Source | Air-Powered |
Horsepower | 0.3 hp |
Disc Motion | Random Orbital |
Sound Level (dB) | 82 dBA |
Vacuum Type | Self-Vacuum |
Abrasive Mount Type | Hook and Loop |
Average Flow Rate | 17 scfm |
Description
Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Orbit Diameter 5/16 in, Horsepower 0.3 hp, Grip Type Not Applicable, Speed Settings Not Applicable, Air Consumption 17 scfm, Required Pressure Not Applicable, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Applicable, Arbor Hole Size Not Applicable, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 10 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (J18-8)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (75359CC)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/32 (45606)
- DEWALT Marking Chalk, Red, 100 ft./4 oz. (DWHT47255L)
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- 3M Elite Non-Vacuum Random Orbital Sander (87092)
- 3M Buffer 28333, 3 in. dia. (28333)
- HIRETECH Multi-Spd Expndble Drum Floor Sander, 8In (HT8EXMS)
- DEWALT Palm Sander (DWMT70781)
- MAKITA Cordless Sheet Sander, 12000 RPM, H (XOB03Z)
- 3M Sanders & Accessories