Shop All Abrasive Wheel Adapters
3M
Radial Bristle Disc Mandrel, PK5
Mfr # 27680
Zoro # G7584254
product price: $15.59
/pk 5, $3.12/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1 3/4 in
- Max. RPM 30,000 RPM
- For Use With Small radial bristle discs 1 in diameter or smaller with 1/16 in center hole. Fits 3/32 in drill or collet chucks
- Pilot Dia. 3/32 in
Product Information
- Brand 3M
- MFR # 27680
- Zoro # G7584254
- UPC # 00048011276809
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1 3/4 in |
Pilot Dia. | 3/32 in |
Overall Length | 1 3/4 in |
Tool Mounting Connector Size | 3/32 in |
Abrasive Mounting Connector Size | 1/16 in |
Compatible Wheel Diameter (Maximum) | 1 in |
Details
Item | Radial Bristle Disc Mandrel |
Max. RPM | 30,000 RPM |
For Use With | Small radial bristle discs 1 in diameter or smaller with 1/16 in center hole. Fits 3/32 in drill or collet chucks |
Fits Hole | 1/16 in |
Product Type | Radial Bristle Disc Mandrel |
Abrasive Mounting Connector Type | Unthreaded Hole |
Tool Mounting Connector Type | Straight Shank |
Maximum Operating Speed | 30,000 RPM |
Description
Radial Bristle Disc Mandrel, Abrasive Mounting Connector Size 1/16 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 3/32 in, Tool Mounting Connector Type Straight Shank, Overall Length 1 3/4 in, Product Type Radial Bristle Disc Mandrel, Outside Flange Diameter Not Applicable, Compatible Wheel Diameter (Maximum) 1 in, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #3 Brass Poly TC NPS Nozzle - 3/16" (10TC3BP)
- DEWALT 6" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4624)
- 3M CUBITRON Depressed Center Wheels, Type 27, 5 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic (66539)
- VSM Abrasive Belt, 120 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 120 Grit, Fine, Zirconia, ZK713X (102742)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 2D (07494)
- 3M Disc Holder Adaptor 9 DH-AC, PK10 (9)
- 3M Flange Nut 28739, 1inx5/8inx3/8-24intrnl, 1 set/bag 5 Sets/pk (28739)
- 3M Wheel Adapter Kit, Shank 1/4" dia. (60980008530)
- 3M Qk Chang Dsc Backup Pad, 3" Dia, TS (14216)
- 3M Qk Chang Dsc Backup Pad, 2" Dia, TR (45096)
- WEILER Metal Adapter, 1" to 5/8" Arbor Hole (3834)
- 3M Abrasive Wheel Adapters