Shop All Water Filter Cartridges
3M
Quick Connect Filter, 5 gpm, 3 Micron, 4-1/2" O.D., 28 in H
Mfr # 5613507
Zoro # G9911828
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Flow Rate 5 gpm
- For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Height 28 in
- Max. Pressure 125 psi
Product Information
- Brand 3M
- MFR # 5613507
- Zoro # G9911828
- UPC # 00016145801570
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 28 in |
Outside Dia. | 4-1/2" |
Filter Diameter | 4 1/2 in |
Overall Height | 28 in |
Diameter | 4 1/2 in |
Description
Quick Connect Filter, For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers, Reduces Sediment, Micron Rating 3 micron, Flow Rate 5 gpm, Diameter 4 1/2 in, Overall Height 28 in, Service Life 54,010 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Cold Beverage, Water Filtration for Cold Beverage Dispensers, Standards NSF 42, Series 3M High Flow, Compatible Mfr. Model Number BEV195, TFS450 RO SYSTEM INCLUDES CARTRIDGES
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 3/4 (BST6BNA01)
- ZORO SELECT 3/8" Push PVC Ball Valve 3-Way, Seat Material: Viton (6907690)
- ZORO SELECT Food Grade Natural Rubber Tubing (ZUSA-HT-7132)
- T&S BRASS Spindle, Left Hand, Faucet, Brass (000812-25)
- 3M Solid Filter Cartridge, 30 gpm, 10 Micron, 2.6" O.D., 30 in H (RT30C16G20NN)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- 3M Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H (5621102)
- 3M Quick Connect Filter, 15 gpm, 0.2 Micron, 2-3/4" O.D., 24 13/64 in H (CARTPAK DP390)
- 3M String Wound Filter Cartridge, 4 gpm, 0.5 Micron, 2-7/8" O.D., 19 1/2 in H (DCCSZ2)
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12468)
- 3M Water Filter Cartridges