Shop All Water Filter Cartridges
3M
Quick Connect Filter, 3.3 gpm, 3 Micron, 4-1/2" O.D., 22 1/2 in H
Mfr # 5613407
Zoro # G9911380
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cold Beverage, Combi Oven and Proofer Oven Water Filtration, Steamer, Water Filtration for Cold Beverage Dispensers
- Flow Rate 3.3 gpm
- For Use With Cold Beverage, Combi Oven and Proofer Oven Water Filtration, Steamer, Water Filtration for Cold Beverage Dispensers
- Height 22 1/2 in
- Max. Pressure 125 psi
Product Information
- Brand 3M
- MFR # 5613407
- Zoro # G9911380
- UPC # 00016145801525
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 22 1/2 in |
Outside Dia. | 4-1/2" |
Filter Diameter | 4 1/2 in |
Overall Height | 22 1/2 in |
Diameter | 4 1/2 in |
Description
Quick Connect Filter, For Use With Cold Beverage, Combi Oven and Proofer Oven Water Filtration, Steamer, Water Filtration for Cold Beverage Dispensers, Reduces Sediment, Micron Rating 3 micron, Flow Rate 3.3 gpm, Diameter 4 1/2 in, Overall Height 22 1/2 in, Service Life 35,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Cold Beverage, Combi Oven and Proofer Oven Water Filtration, Steamer, Water Filtration for Cold Beverage Dispensers, Standards NSF 42
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C Copper 45 Degree Elbow (606 11/2)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type L (LH06002RT)
- KOHLER Urinal Strainer, 5"x3-13/16"x1-1/2" Size (K-GP1217811)
- B & K Pipe Hanger Bell Copper 3/4 (C83-075HC)
- 3M Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H (CARTPAK DP260)
- 3M Solid Filter Cartridge, 30 gpm, 5 Micron, 2.6" O.D., 30 in H (RT30B16G20NN)
- 3M String Wound Filter Cartridge, 0.47 lpm (D-CCSB)
- 3M Solid Filter Cartridge, 40 gpm, 25 Micron, 2.6" O.D., 40 in H (RT40F16G20NN)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H (04-99534)
- 3M Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H (5621102)
- SWIFT GREEN FILTERS SGF-2000 Rx Replacement Water Filter for Insinkerator F-2000 (SGF-2000 Rx)
- 3M Water Filter Cartridges