Shop All Water Filter Cartridges
3M
Quick Connect Filter, 3.3 gpm, 0.2 Micron, 4-1/2" O.D., 22 in H
Mfr # 5613403
Zoro # G9911505
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Flow Rate 3.3 gpm
- For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Height 22 in
- Max. Pressure 125 psi
Product Information
- Brand 3M
- MFR # 5613403
- Zoro # G9911505
- UPC # 016145801532
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 22 in |
Outside Dia. | 4-1/2" |
Filter Diameter | 4 1/2 in |
Diameter | 4 1/2 in |
Overall Height | 22 in |
Description
Quick Connect Filter, For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers, Reduces Bacteria, Cyst, Sediment, Micron Rating 0.2 micron, Flow Rate 3.3 gpm, Diameter 4 1/2 in, Overall Height 22 in, Service Life 35,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Cold Beverage, Water Filtration for Cold Beverage Dispensers, Standards NSF 42, NSF 53, Series 3M High Flow, Compatible Mfr. Model Number 5616301, Compatible with Grainger Part Number 54EK14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2" Ips X 1/2" Armaflex Pipe Insul. 60/Ctn (APT20012)
- ZORO SELECT Toilet Bowl Gasket, Wax Ring (22UR76)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G007)
- APOLLO VALVES 1/2" FNPT Stainless Steel Ball Cone Spring Check Valve (6210301)
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- 3M BETALINE XL SERIES 1MICRON WATER FILTER ELEMENT (XL09PP010DG)
- 3M Solid Filter Cartridge, 10 gpm, 5 Micron, 2.6" O.D., 10 in H (RT10B16G20NN)
- 3M Solid Filter Cartridge, 40 gpm, 1 Micron, 2.6" O.D., 40 in H (RT40Y16G20NN)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H (04-99534)
- 3M String Wound Filter Cartridge, 0.47 lpm (D-CCSB)
- SWIFT GREEN FILTERS Replacement for 3M Aqua Pure C-CS-FF by Swift Green Filters (SGF-CSFF)
- 3M Water Filter Cartridges