Shop All Water Filter Cartridges
3M
Quick Connect Filter, 2.5 gpm, 0.2 Micron, 5-23/64" O.D., 14 39/64 in H
Mfr # 5613303
Zoro # G0335811
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Flow Rate 2.5 gpm
- For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Height 14 39/64 in
- Max. Pressure 125 psi
Product Information
- Brand 3M
- MFR # 5613303
- Zoro # G0335811
- UPC # 00016145801488
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 14 39/64 in |
Outside Dia. | 5-23/64" |
Filter Diameter | 5 23/64 in |
Overall Height | 14 5/8 in |
Diameter | 5 3/8 in |
Description
Quick Connect Filter, For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers, Reduces Bacteria, Cyst, Scale, Sediment, Micron Rating 0.2 micron, Flow Rate 2.5 gpm, Diameter 5 3/8 in, Overall Height 14 5/8 in, Service Life 25,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Cold Beverage, Water Filtration for Cold Beverage Dispensers, Standards NSF 42, NSF 53, Series 3M High Flow, Compatible Mfr. Model Number BEV140
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Battery Power Module (RPG66-0169)
- STERLING Bushing, Rear (1080398-58)
- SLOAN Flush Valve Accessory El431A Cp Flange Assembly 24 V (0345150)
- KORKY FLAPPER BLK 12PK (54CP)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 5/8 in H (04-99535)
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- 3M Solid Filter Cartridge, 20 gpm, 5 Micron, 2.6" O.D., 20 in H (RT20B16G20NN)
- 3M Quick Connect Filter, 0.5 gpm, 5 Micron, 3-1/4" O.D., 12 in H (5631301)
- 3M Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 15 1/2 in H (5615105)
- 3M Quick Connect Filter, 10 gpm, 0.2 Micron, 2-3/4" O.D., 24 7/64 in H (CARTPAK DP290)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-CH-300-12000SK-12p-3928)
- 3M Water Filter Cartridges