Shop All Water Filter Cartridges
3M
Quick Connect Filter, 2 gpm, 5 Micron, 4" O.D.
Mfr # 5615240
Zoro # G1651940
original price:
$82.79
14% off
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice Machine Water Filtration
- Flow Rate 2 gpm
- For Use With Ice Machine Water Filtration
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Product Information
- Brand 3M
- MFR # 5615240
- Zoro # G1651940
- UPC # 00054007969686
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Outside Dia. | 4" |
Filter Diameter | 4 in |
Diameter | 4 in |
Overall Height | 22 1/4 in |
Description
Quick Connect Filter, For Use With Ice Machine Water Filtration, Reduces Scale, Sediment, Micron Rating 5 micron, Flow Rate 2 gpm, Diameter 4 in, Overall Height 22 1/4 in, Service Life 15,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Standards FDA CFR-21, NSF, Series 3M High Flow, Compatible Mfr. Model Number 6213001, Compatible with Grainger Part Number 40XA67
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- THRIFCO PLUMBING 4 Inch ABS Sanitary Tee (6792154)
- AMERICAN STANDARD Drain Assembly, Brass (M952425-0020A)
- LEGEND VALVE 1/2" COPPER COUPLING (450-503)
- 3M Solid Filter Cartridge, 10 gpm, 50 Micron, 2.6" O.D., 10 in H (RT10L16G20NN)
- 3M Water Filtration Products 47-5574707 Filter Cartridge for FM1500-B Under Sink Water Systems (635FM1500B)
- 3M Solid Filter Cartridge, 40 gpm, 25 Micron, 2.6" O.D., 40 in H (RT40F16G20NN)
- 3M Quick Connect Filter, 6.7 gpm, 0.2 Micron, 2-3/4" O.D., 25 1/2 in H (CARTPAK DP260)
- 3M Solid Filter Cartridge, 20 gpm, 25 Micron, 2.6" O.D., 20 in H (RT20F16G20NN)
- 3M Solid Filter Cartridge, 10 gpm, 1 Micron, 2.6" O.D., 10 in H (RT10Y16G20NN)
- ISPRING Replacement Cartridges for WCB32O and WCB32C 12PK (F12WCB32)
- 3M Water Filter Cartridges