Shop All Water Filter Cartridges
3M
Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 15 1/2 in H
Mfr # 5615105
Zoro # G0335708
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Flow Rate 1.7 gpm
- For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers
- Height 15 1/2 in
- Max. Pressure 125 psi
Product Information
- Brand 3M
- MFR # 5615105
- Zoro # G0335708
- UPC # 00016145801457
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 15 1/2 in |
Outside Dia. | 4" |
Filter Diameter | 4 in |
Diameter | 4 in |
Overall Height | 15 1/2 in |
Description
Quick Connect Filter, For Use With Cold Beverage, Water Filtration for Cold Beverage Dispensers, Reduces Cyst, Sediment, Micron Rating 0.5 micron, Flow Rate 1.7 gpm, Diameter 4 in, Overall Height 15 1/2 in, Service Life 14,000 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Cold Beverage, Water Filtration for Cold Beverage Dispensers, Standards NSF 42, NSF 53, Series 3M High Flow, Compatible Mfr. Model Number 5616101, Compatible with Grainger Part Number 54EK02
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH06)
- ALFA LAVAL Bushing Upper/Lower 3" LKB (9611411970)
- ZORO SELECT 3/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADG7)
- KORKY Flapper, Rubber and SS, Red (100BP)
- 3M Quick Connect Filter, 3.3 gpm, 0.2 Micron, 4-1/2" O.D., 22 in H (5613403)
- 3M Solid Filter Cartridge, 10 gpm, 5 Micron, 2.6" O.D., 10 in H (RT10B16G20NN)
- 3M Quick Connect Filter, 0.5 gpm, 3.19" O.D., 17 5/16 in H (PS124)
- 3M Solid Filter Cartridge, 20 gpm, 25 Micron, 2.6" O.D., 20 in H (RT20F16G20NN)
- 3M Solid Filter Cartridge, 10 gpm, 1 Micron, 2.6" O.D., 10 in H (RT10Y16G20NN)
- 3M Filter Head (6213001)
- MANITOWOC Quick Connect Filter, 1 Micron, 6" O.D., 15 1/4 in H (K-00338)
- 3M Water Filter Cartridges