Shop All Water Filter Cartridges
3M
Quick Connect Filter, 150 gpm, 12 in H
Mfr # 5598725
Zoro # G0566787
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Commercial Foodservice
- Flow Rate 150 gpm
- For Use With Commercial Foodservice
- Height 12 in
- Max. Pressure 125 psi
Product Information
- Brand 3M
- MFR # 5598725
- Zoro # G0566787
- UPC # 00051128889510
- Country of Origin Mexico
- Category Water Filter Cartridges
Dimensions
Height | 12 in |
Filter Diameter | 3 1/4 in |
Overall Height | 12 in |
Diameter | 3 1/4 in |
Details
Application | Commercial Foodservice |
Flow Rate | 150 gpm |
For Use With | Commercial Foodservice |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Service Life | 150 gal |
Fits Brand | 3M |
Item | Quick Connect Filter |
Filter Reduces | Chlorine Taste, Odor, Sediment, TDS |
Filter Flow Rate | 0.5 gpm |
Filter Media | Polypropylene |
Standards | NSF, WQA |
Reduces | Total Dissolved Solids (TDS) |
Series | ScaleGard |
Maximum Temperature | 100 Degrees F |
Features | Provides Consistent Quality Water, Replacement Cartridge for Model STM150 and TSR150 Systems, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench |
Compatible Mfr. Model Number | STM/TSR150 |
Maximum Pressure | 125 psi |
Description
Quick Connect Filter, For Use With Commercial Foodservice, Reduces Total Dissolved Solids (TDS), Flow Rate 150 gpm, Diameter 3 1/4 in, Overall Height 12 in, Service Life 150 gal, Filter Media Polypropylene, Maximum Temperature 100 Degrees F, Application Commercial Foodservice, Standards NSF, WQA, Series ScaleGard, Compatible Mfr. Model Number STM/TSR150
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" GALVANIZED 90 ELBOW (352-010C)
- THRIFCO PLUMBING #61 3/4 Inch Lead-Free Brass Compression Nut (6961008)
- FLEX-STRUT Clamp, Universal, 3/8" (FS-1300A-3/8 E/G)
- INTERSTATE PNEUMATICS Brass 6 PK (FPC240-D6)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- 3M Solid Filter Cartridge, 20 gpm, 10 Micron, 2.6" O.D., 20 in H (RT20C16G20NN)
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H (04-99534)
- 3M Solid Filter Cartridge, 10 gpm, 25 Micron, 2.6" O.D., 10 in H (RT10F16G20NN)
- 3M Quick Connect Filter, 3.3 gpm, 3 Micron, 4-1/2" O.D., 22 1/2 in H (5613407)
- ILC Replacement for Clearchoice Ccs038ß Filter, PK 4 (CCS038)
- 3M Water Filter Cartridges