Shop All Quick Change Discs
3M
Quick Change Disc, Cer, 2in, 36G, XCrs, TR
Mfr # 7000000549
Zoro # G3018233
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 36
- Grade Extra Coarse
- Abrasive Material Ceramic
Product Information
- Brand 3M
- MFR # 7000000549
- Zoro # G3018233
- UPC # 00051144766291
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series 777F, Maximum Operating Speed 25,000 RPM, Resistance Properties Heat, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 48", PK10, Coated, 1" W, 48" L, 80 Grit, Medium, Zirconia, ZK713X (235116)
- BOSCH Turbo Row Diamond Cup Wheel, 4", PK3 (DC430HD)
- NORTON ABRASIVES Straight Cup Wheel, 6 Diax2 Tx1.25 AH, PK5 (66252838544)
- FLEX-HONE TOOL BC1232 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC1232)
- 3M Scotch Brite Roloc Surface Conditioning Discs, 3" (MMM7513)
- 3M Quick Change Disc, Cer, 2in, P120G, Fin, TR (7000000553)
- 3M Disc Roll, 49913, 5XNHX175, P180,216U, STIKI (7000028128)
- 3M Blending Disc, 3", 1000Grit, PK60 (02091)
- 3M Hookit Low Profile Disc Pad, 6" (MMM5756)
- 3M Roloc Flexible Diamond Dsc TR 6234J, 1-1/ (6234J)
- MERIT Quick Change Disc, Zirc AlO, 1in, 60G, TR (08834167096)
- 3M Quick Change Discs