Shop All Back Up Pads
3M
Quick Change Disc Backup Pad, 3" dia.
Mfr # 88748
Zoro # G7900475
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TR
- Back Mounting Type Quick Change
- Back Mounting Size 3/8"-24 INT
- Max. RPM 20,000 RPM
Product Information
- Brand 3M
- MFR # 88748
- Zoro # G7900475
- UPC # 00051144887484
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 3/8"-24 INT |
Diameter | 3" |
Face Mounting Size | 3" |
Connector Size | 3/8"-24 |
Overall Diameter | 3 in |
Overall Width | 9 1/4 in |
Overall Length | 12 5/8 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Plastic, Density Hard, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 12 5/8 in, Overall Width 9 1/4 in, Overall Diameter 3 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 46G, Med, Prpl (66253262567)
- DEDECO SUNBURST 8'' TS DISCS YELLOW 80 GRIT (A/O) 70/BX (1908)
- SHAVIV Deburring Replacement Blade, E 200C (151-29041)
- FEIN Grinding Belt 150X2000 K 80 R (69903046000)
- 3M Disc Pad, 6 in. (7100027464)
- 3M Polishing Wheel, Rubber, 1-1/2 in. dia. (45132)
- 3M Qk Chang Dsc BU Pad, 8 Hole, 4D, TR, PK5 (02286)
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- 3M Disc Pad Ribbed Face Plate, 13,300 rpm (28443)
- 3M DF Low Profile Finishing Dsc Pad, 5inx11/16, 10/pk (77856)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TR (11-50259FM)
- 3M Back Up Pads