Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 3in, 60G, TSM, PK200
Mfr # 7000119017
Zoro # G6025372
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit 60
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 7000119017
- Zoro # G6025372
- UPC # 00051111499405
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TS, Series 361F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Orange, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Disc, 6", P240 Grit, PK50 (AC-241-240)
- 3M 3M Abrasive 405-048011-65055 6 x 9 in. Heavy Duty Hand Pad 7440 (405-048011-65055)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 80 Grit, Flat (60461)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843605)
- 3M Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK50 (7000045103)
- 3M Quick Change Disc, AlO, 1in, 120G, TR, PK50 (7000045104)
- 3M Roloc + Holder 2, 1-1/2inx1/4 in, 5/inne (33734)
- 3M Quick Change Disc, AlO, 1in, 36G, TR, PK50 (7000045092)
- 3M Flex Diamond Disc, 2in, 125 Micron, TR, PK10 (7000120364)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK50 (7000045099)
- NORTON ABRASIVES STRIP DISC 5"" CRS 80G (07660768363)
- 3M Quick Change Discs