Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 3in, 36G, TR, PK50
Mfr # 7000045093
Zoro # G3081583
product price: $146.99
/pk 50, $2.94/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 7000045093
- Zoro # G3081583
- UPC # 00051144223930
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series 361F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twisted 3" D X M10x1.25 (13F300)
- PFERD Coated Belt, Al/Oxd, 2"x132", 36 Grit, Coated, 2" W, 132" L, 36 Grit, Aluminum Oxide (49159)
- 3M 4.5 x 0.62-11 in. Scotch-Brite Clean & Strip XT Pro Non-Woven Quick Change Disc (405-638060-05588)
- 3M Prpl Clean Sand Hookit Disc, 30272, PK200 (30272)
- 3M 3M„¢ Scotch-Brite„¢ High Strength Disc 6" x 1/2" Aluminum Oxide A VFN (7100096111)
- 3M Flex Diamond Disc, 1in, 74 Micron, TR, PK10 (7010309472)
- 3M Roloc Disc Pad Assembly, 3" (MMM5540)
- 3M Quick Change Disc, Cer, 2in, 60 Grit, Med, TR (7000000550)
- 3M Quick Change Disc, AlO, 2in, 60G, TR, PK50 (7000000376)
- 3M Quick Change Disc, AlO, 3in, 100G, TR, PK50 (7000045102)
- 3M D/F Cool Run Disc Pad, 3" Dia., Med, PK5 (7010309116)
- 3M Quick Change Discs