Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 3in, 150G, TR, PK50
Mfr # 7000119022
Zoro # G2220863
product price: $65.69
/pk 50, $1.31/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 150
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 7000119022
- Zoro # G2220863
- UPC # 051144822447
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight XF, Coating Coverage Closed, Grade Medium, Grit P150, Overall Diameter 3 in, Quick Change System TR, Series 361F, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Sanding Sheets, Nylon Backing, 3-5/8" dia. (48-80-5405)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite (78072791441)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, AlO, PK100 (66261100245)
- WEILER Single Spiral Tube Wire Brush, Steel, 1/2" (90863)
- 3M Roloc Bristle Disc Kit 982BS, 2 in, 5PK (18696)
- 3M Quick Change Disc, Cer, 2in, 80 Grit, Med, TR (7000000551)
- 3M Flex Diamond Disc, 1in, 125Micron, TR, PK10 (60650023736)
- 3M Roloc Disc Pad Assembly, 3" (MMM5540)
- 3M Quick Change Disc, AlO, 1in, 120G, TR, PK50 (7000045104)
- 3M Disc Pad Holder 914, 4inx1/8inx3/8 in M1 (914)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- 3M Quick Change Discs