Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 2in, 50G, TR, PK50
Mfr # 7000028184
Zoro # G2499567
original price:
$107.51
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 7000028184
- Zoro # G2499567
- UPC # 00051144223992
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TR, Series 361F, Maximum Operating Speed 25,000 RPM, Resistance Properties Heat, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 4 Inch Diamond Polishing Pad Set Includes Rubber Hook & Loop Backing Pad (E4PADSET) (E4SET)
- SCOTCH-BRITE Surface Conditioning Disc, 5 in. (7000046015)
- NORTON ABRASIVES Gemini Grinding Cone, 1-3/4 Dia, 3 L, 24GR, AO (61463622195)
- WEILER Abrasive Flap Disc, Med., 4-1/2 in. (98857)
- 3M Clearcoat, Sanding Disc, 3", 1500Grit, PK100 (02094)
- 3M Roloc PSA Disc Pad 85287, 2 in, 50/pk (85287)
- 3M D/F Cool Run Disc Pad, 3" Dia., Med, PK5 (7010309116)
- 3M Quick Change Disc, AlO, 1in, 60 Grit, Med, TR (7000000375)
- 3M Blending Disc, 3", 1000Grit, PK60 (02091)
- 3M Quick Change Disc, AlO, 2in, 60G, TSM, PK200 (7000119016)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK50 (66261121033)
- 3M Quick Change Discs