Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 2in, 36G, TR, PK50
Mfr # 7000000371
Zoro # G2334796
product price: $60.65
/pk 50, $1.21/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 7000000371
- Zoro # G2334796
- UPC # 00051144223985
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TR, Series 361F, Maximum Operating Speed 25,000 RPM, Resistance Properties Heat, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cr 3/4 X 1-1/2 X 3/16 80 (21536)
- HHIP 4 X 1/2 X 1-1/4 X 1/8" D12V9 Dish Diamond Wheel (2402-4125)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132130)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 120G, TR, PK25 (11-319148)
- 3M Medium Scotch Brite Roloc Surface Conditioning Discs, 4" (MMM7483)
- 3M Clean Sanding Disc, 6", PK200 (30761)
- 3M Stikit Gold Disc Roll, 175 Discs Per Roll, 6" (MMM1435)
- 3M Roloc Disc Pad TP 14202, Hard 3 in 1/4-20 Internal, 5/pk (14202)
- 3M Quick Change Disc, AlO, 3in, 24G, TR, PK50 (7000045090)
- 3M Sanding Pad, 1-1/4in Small Button, 100/pk (28584)
- VSM Type S Quick Change Disc, Aluminu, PK10 (70773)
- 3M Quick Change Discs