Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 2in, 24G, TR, PK50
Mfr # 7000028183
Zoro # G0655191
original price:
$125.97
11% off
new price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 24
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 7000028183
- Zoro # G0655191
- UPC # 00051144110001
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Extra Coarse, Grit 24, Overall Diameter 2 in, Quick Change System TR, Series 361F, Maximum Operating Speed 25,000 RPM, Resistance Properties Heat, Color Black, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Miniature Bur (69010020)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .095" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22325)
- DEWALT XP(TM) Ceramic MAXTRIM Trimmable Flap Disc (DWA8281CTR)
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x3/8x3/8, AO, 24G, Blk (66243522415)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- 3M Quick Change Disc, AlO, 3in, 120G, TR, PK50 (7000000389)
- 3M Medium Scotch Brite Roloc Surface Conditioning Discs, 2" (MMM7481)
- 3M Quick Change Disc, AlO, 2in, 240G, TR, PK50 (7000045105)
- 3M Roloc Disc TR 777F, 3 in 50 YF-weight, 5 (777F)
- 3M Diamond Polishing PSA Cloth Disc 656WY, 6 (656WY)
- WESTWARD Cloth Disc, 3In, 60 Grit, TS, PK25 (11A023)
- 3M Quick Change Discs