Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 1in, 50G, TR, PK50
Mfr # 7000045095
Zoro # G0985205
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 7000045095
- Zoro # G0985205
- UPC # 00051144114115
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 1 in, Quick Change System TR, Series 361F, Maximum Operating Speed 30,000 RPM, Resistance Properties Heat, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Maximum Density Crimped , .0118" Steel Fill, 5/8" Arbor Hole (1514)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x1x3, FN (7100002691)
- DYNABRADE Belt, 80G, 3"X10-11/16" (90268)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90432)
- 3M Roloc Disc Pad TS and TSM 28578, Hard 4in (28578)
- 3M Roloc Pad Mounting Spindle TR 6689 (66899)
- 3M Scotch Brite Clean/Strip Black Disc 4"X1/2" (MMM7466)
- 3M STRIPPER DISK PAINT4"" 3M (9099NA)
- 3M Roloc Dsc Pad TS&TSM 77728, Hard 1-1/2in (77728)
- 3M Roloc Disc Pad TS and TSM 77740, Med 4in 1/4-20internal, 5/pk (77740)
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 50GR0 (04D205)
- 3M Quick Change Discs