Shop All Quick Change Discs
3M
Quick Change Disc, AlO, 1in, 36G, TR, PK50
Mfr # 7000045092
Zoro # G3414923
product price: $29.79
/pk 50, $0.60/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 7000045092
- Zoro # G3414923
- UPC # 00051144114122
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1" |
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 1 in, Quick Change System TR, Series 361F, Maximum Operating Speed 25,000 RPM, Resistance Properties Heat, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Wheel Brush, 1-3/8" (0001101500)
- TANIS BRUSH Hand Tube Brush, .012, Nylon, 3/4" dia. (06033)
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, MicroF (66261074800)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 60 (08834137590)
- 3M Quick Change Disc, Cer, 3in, 60 Grit, Med, TR (7000000554)
- 3M Quick Change Disc, AlO, 1in, 120G, TR, PK50 (7000045104)
- 3M Foam Disc, 3", 5000 Grit, PK60 (30362)
- 3M Quick Change Disc, AlO, 3in, 240G, TR, PK50 (7000045106)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 4" (MMM7450)
- 3M Quick Change Disc, AlO, 1in, 80G, TR, PK50 (7000000380)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- 3M Quick Change Discs