Shop All Heat Shrink Tubing
3M
QT-II COLD SHRINK TERMINATION KIT 600-1500KCMIL 5KV-AC WIRE SPLICE KIT & HEAT SHRINK TUBING
Mfr # 5625K
Zoro # G606156672
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEEE Standard 48 Class 1 Approved
- Voltage (AC) 5000 V-AC
- Cable Insulation Outside Diameter Range 27.7 to 45.7 mm
- Series 5620K
- Basic Insulation Level 110kV
Product Information
- Brand 3M
- MFR # 5625K
- Zoro # G606156672
- Country of Origin Unknown
- Category Heat Shrink Tubing
Dimensions
Cable Insulation Outside Diameter Range | 27.7 to 45.7 mm |
Details
Standards | IEEE Standard 48 Class 1 Approved |
Item | Termination Kit |
Voltage (AC) | 5000 V-AC |
Series | 5620K |
Basic Insulation Level | 110kV |
Number of Conductors | 1 |
Shielding Type | Tape Shield, UniShield®, Wire Shield |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P262I)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- IDEAL Termnl, Vsul Male Dis c, PK25 (83-9931)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (MDT-0400-48A-BLACK)
- 3M HeatShrink Cable Breakout Boot (HDBB-415-1-250)
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- 3M Shrink Tubing, 1.0in ID, Black, 50ft (FP301-1-50'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.75in ID, Blue, 4ft, PK50 (FP-301-3/4-Blue-4'-Bulk)
- 3M Shrink Tubing, 0.4in ID, Black, 6in, PK25 (ITCSN-0400-6"-BLACK-25 PCS)
- SEACHOICE Heat Shrink Ring Terminals, Yellow, 25 Pack (60071)
- 3M Heat Shrink Tubing