Shop All Quick Change Discs
3M
Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50
Mfr # 7000119018
Zoro # G1348541
original price:
$38.15
1% off
new price: $37.69
/pk 50, $0.75/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TSM
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 7000119018
- Zoro # G1348541
- UPC # 00051111499344
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 1 1/2 in, Quick Change System TS, Series 361F, Maximum Operating Speed 30,000 RPM, Resistance Properties Heat, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SC-3 Cylindrical Ball Nose Double-Cut Carbide Burrs (3000-0113)
- WALTER SURFACE TECHNOLOGIES 4-1/2 in. x 5/8-11 Ultimate Shine Disc (07T453)
- VSM 10" Diameter PSA Sanding Disc, Aluminum Oxide, 150G, J-Weight, PK 10 (351795)
- ECONOLINE Gun Body Only (201757)
- 3M Roloc Disc TR 777F, 1-1/2 in 50 YF-weigh (777F)
- 3M Quick Change Disc, AlO, 3in, 100G, TR, PK50 (7000045102)
- 3M Quick Change Disc, AlO, 3in, 120G, TR, PK50 (7000000389)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TR, PK50 (7000045099)
- 3M DISC CLEAN STRIP XT PRO 4" SCOTCH-BRITE (3M21552)
- 3M Finesse-it Roloc Finishing Disc Pad 1473 (14736)
- SCOTCH-BRITE Quick Change Disc, AlO, 2in, VF, TR (7000000750)
- 3M Quick Change Discs