Shop All Quick Change Discs
3M
Qk Change Disc, AlO, 1-1/2in, 100G, TR, PK50
Mfr # 7000045101
Zoro # G3363832
original price:
$59.19
5% off
new price: $55.99
/pk 50, $1.12/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grit P100
- Grade Fine
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 7000045101
- Zoro # G3363832
- UPC # 00051144224081
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grade Medium, Grit P100, Overall Diameter 1 1/2 in, Quick Change System TR, Series 361F, Maximum Operating Speed 30,000 RPM, Resistance Properties Heat, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 40 Grit (71-10914HE)
- 3M Quick Change Disc, AlO, 2in, 24G, TR, PK50 (7000028183)
- PFERD Coated Belt, Al/Oxd, 1/2"x12", 80 Grit, Coated, 1/2" W, 12" L, 80 Grit, Aluminum Oxide (49028)
- VSM VSM 18" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (83073)
- 3M Flex Diamond Disc, 2in, 125 Micron, TR, PK10 (7000120364)
- 3M Buffing Pad Flat Face 28873, 3-1/2in, Grey Foam, 50/pk (28873)
- 3M Disc Pad, 6", PK10 (05776)
- 3M Quick Change Disc, Cer, 2in, 36G, XCrs, TR (7000000549)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 2" (MMM7453)
- 3M Roloc Disc Pad TR 83242, Med 4 in 5/8-11 Internal, 5/pk (83242)
- 3M Roloc + Holder 2, 1-1/2inx1/4 in, 5/inne (33734)
- 3M Quick Change Discs