Shop All Abrasive Wheel Adapters
3M
Qk Chang Dsc Backup Pad, 2" Dia, TS
Mfr # 7000045283
Zoro # G1814766
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Max. RPM 25,000 RPM
- Face Mounting Type TS
- Back Mounting Type Threaded Arbor Hole
- Density Medium
Product Information
- Brand 3M
- MFR # 7000045283
- Zoro # G1814766
- UPC # 00051144142118
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 2" |
Back Mounting Size | 1/4"-20 |
Disc Diameter | 2 in |
Overall Length | 7 5/8 in |
Overall Width | 5 3/16 in |
Connector Size | 1/4"-20 |
Overall Diameter | 2 in |
Details
Item | Quick Change Disc Backup Pad |
Max. RPM | 25,000 RPM |
Face Mounting Type | TS |
Back Mounting Type | Threaded Arbor Hole |
Density | Medium |
Max. Speed | 25,000 rpm |
Vacuum Hole Design | Non-Vacuum |
Body Material | Rubber |
Color | Black |
Maximum Operating Speed | 25,000 RPM |
Number of Vacuum Holes | Non-Vacuum |
Backup Pad Shape | Round |
Connector Type | Threaded Hole |
Abrasive Mount Type | Quick Change |
Device Material | Rubber |
Product Type | Disc Backup Pad |
Abrasive Mounting Quick Change System | TS |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 25,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 7 5/8 in, Overall Width 5 3/16 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Zirc, 1/2"x12", 36 Grit, Coated, 1/2" W, 12" L, 36 Grit, Zirconia Alumina (49712)
- METABO Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1 (US616280000)
- DEWALT DeWalt DW4523 4.5 x 0.25 in. Metal Cutting Wheel (4354197)
- ALC Glass Bead Medium 4 lb. (40103)
- 3M Dsc Holder Adapt, M10-1.50 Int, PK10 (22972)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 5D (7000120889)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 2D (07494)
- 3M Shaft, Threaded (7000045770)
- 3M Unitized Wheel Mandrel, 1/4in.dia. (60440242273)
- 3M Threaded Mandrel, PK25 (45118)
- CTA MANUFACTURING ERASER WHL 3.5" w/ARBOR ADAPTER (CTA1010)
- 3M Abrasive Wheel Adapters