Shop All Abrasive Wheel Adapters
3M
Qk Chang Dsc Backup Pad, 2" Dia, TR
Mfr # 45096
Zoro # G1791106
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Max. RPM 25,000 RPM
- Vacuum Hole Design Non-Vacuum
- Back Mounting Type Threaded Arbor Hole
- Max. Speed 25,000 rpm
Product Information
- Brand 3M
- MFR # 45096
- Zoro # G1791106
- UPC # 00051144450961
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 2" |
Back Mounting Size | 1/4"-20 |
Disc Diameter | 2 in |
Overall Length | 7 5/8 in |
Connector Size | 1/4"-20 |
Overall Diameter | 2 in |
Overall Width | 5 3/16 in |
Details
Item | Quick Change Disc Backup Pad |
Max. RPM | 25,000 RPM |
Vacuum Hole Design | Non-Vacuum |
Back Mounting Type | Threaded Arbor Hole |
Max. Speed | 25,000 rpm |
Body Material | Rubber |
Face Mounting Type | TR |
Density | Hard |
Color | Black |
Abrasive Mounting Quick Change System | TR |
Backup Pad Shape | Round |
Product Type | Disc Backup Pad |
Abrasive Mount Type | Quick Change |
Maximum Operating Speed | 25,000 RPM |
Number of Vacuum Holes | Non-Vacuum |
Device Material | Rubber |
Connector Type | Threaded Hole |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 25,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 7 5/8 in, Overall Width 5 3/16 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 7/8'' TC KNIFE-EDGE PEACH 6 MICRON (A/O) 12/BX (1951)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA (66253344385)
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 (66623377541)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 100G, White (07660788247)
- 3M Shaft, Threaded (7000045770)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 8D (918)
- 3M Qk Chang Dsc BU Pad, 2" Dia, TR (7000045282)
- 3M Flange Nut 28739, 1inx5/8inx3/8-24intrnl, 1 set/bag 5 Sets/pk (28739)
- 3M Dsc Holder Adapt, M10-1.50 Int, PK10 (22972)
- 3M Qk Chang Dsc BU Pad, 3 D, TR (7000000602)
- METABO Abrasive Cut-Off Wheel, Type 1, PK100 (US655331100)
- 3M Abrasive Wheel Adapters