Shop All Abrasive Wheel Adapters
3M
Qk Chang Dsc Backup Pad, 1-1/2Dia, TR
Mfr # 45100
Zoro # G0382356
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Max. RPM 30,000 RPM
- Vacuum Hole Design Non-Vacuum
- Max. Speed 30,000 rpm
- Density Hard
Product Information
- Brand 3M
- MFR # 45100
- Zoro # G0382356
- UPC # 00051144451005
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 1-1/2" |
Back Mounting Size | 1/4"-20 |
Disc Diameter | 1 1/2 in |
Overall Length | 7 5/8 in |
Connector Size | 1/4"-20 |
Overall Width | 5 3/16 in |
Overall Diameter | 1 1/2 in |
Details
Item | Quick Change Disc Backup Pad |
Max. RPM | 30,000 RPM |
Vacuum Hole Design | Non-Vacuum |
Max. Speed | 30,000 rpm |
Density | Hard |
Face Mounting Type | TR |
Back Mounting Type | Threaded Arbor Hole |
Body Material | Rubber |
Color | Black |
Abrasive Mounting Quick Change System | TR |
Product Type | Disc Backup Pad |
Number of Vacuum Holes | Non-Vacuum |
Maximum Operating Speed | 30,000 RPM |
Connector Type | Threaded Hole |
Abrasive Mount Type | Quick Change |
Backup Pad Shape | Round |
Device Material | Rubber |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 7 5/8 in, Overall Width 5 3/16 in, Overall Diameter 1 1/2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, AO, FN, PK5 (61500152402)
- 3M 3M™ Hookit™ Purple Clean Sanding Disc, 334U, 30261, P600, C-weight, 3 in (7.6 cm) (30261)
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- VSM Abrasive Roll, AO, 100 Grit, 1.5"x50 yd., Br (332658)
- 3M Threaded Mandrel (7100253723)
- 3M Wheel Adapter Kit (45038)
- 3M 3M„¢ Mini Mandrel 935 2-7/8" x 1/4" (7100009221)
- 3M Quick Chang Dsc BU Pad, 1-1/2Dia, TR (7000045280)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 4D (05674)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 6D (05682)
- WEILER Metal Adapter, 1" to 5/8" Arbor Hole (3834)
- 3M Abrasive Wheel Adapters