Shop All Packing Tape Dispensers
3M
Pull/Cut Tape Dispenser
Mfr # M73
Zoro # G3194186
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 24 mm 1 in
- Construction Metal
- Color Blue
- For Use With Self Adhesive Tapes
- Power Requirements Manual
Product Information
- Brand 3M
- MFR # M73
- Zoro # G3194186
- UPC # 00021200110351
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 24 mm 1 in |
Width | 9 in |
Height | 3/4 in |
Length | 2 3/4 in |
For Maximum Tape Roll Diameter | 11 in |
For Maximum Tape Width | 1 in |
Mounting Hole Dia. | 1/4 in |
For Tape Core Diameter | 3 in |
Details
Item | Tabletop Tape Dispenser |
Construction | Metal |
Color | Blue |
For Use With | Self Adhesive Tapes |
Power Requirements | Manual |
Material | Metal |
Includes | Mounting Hardware |
Number of Mounting Holes | 3 |
Blade Material | Carbon Steel |
Holds Number of Rolls | 1 |
Handle Grips | Mountable |
Description
Tabletop Tape Dispenser, For Maximum Tape Width 1 in, For Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 11 in, Metal, Blade Material Carbon Steel, Color Blue, Holds Number of Rolls 1, Includes Mounting Hardware, Mounting Hole Dia. 1/4 in, Mounting Location Desktop, Wall, Number of Mounting Holes 3, Length 2 3/4 in, Width 9 in, Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Ultra-Clean Washable Markers Classpack®, Fine Line, 10 Colors, PK200 (BIN588211)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Wall Mount Screws, PK4 (250025)
- KONICA MINOLTA Yellow Toner Cartridge 6K YLD (A0X5235)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- 3M Scotch Magic Tape, Clear (810K20)
- 3M 3M„¢ Pressure Sensitive Handheld Tape Dispenser, 2"W (7000148741)
- 3M Scotch Tape, 3/4inx1296in (600-6PK)
- 3M 3M™ ST181 Heavy Duty Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each (TD3MST181)
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- 3M Pull/Cut Tape Dispenser (M75)
- SCOTCH Manual Tape Dispenser, 2in. Tapes (M920)
- 3M Packing Tape Dispensers