Shop All Adhesive Discs
3M
PSA Sanding Disc, SC, Mesh, 16in, 180G, PK12
Mfr # 89880587
Zoro # G5516253
product price: $56.49
/pk 12, $4.71/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 180
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Silicon Carbide
- Grade Fine
Product Information
- Brand 3M
- MFR # 89880587
- Zoro # G5516253
- UPC # 00048011298429
- Country of Origin China
- Category Adhesive Discs
Dimensions
Disc Dia. | 16" |
Disc Diameter | 16 in |
Overall Diameter | 16 in |
Details
Item | Floor Sanding Disc |
Grit | 180 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Backing Material | Mesh |
Series | 29842 |
Abrasive Type | Coated |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Color | Brown |
Coating Coverage | Open |
Product Type | Floor Sanding Disc |
Description
Floor Sanding Disc, Abrasive Type Coated, Backing Material Mesh, Coating Coverage Open, Abrasive Material Silicon Carbide, Grit 180, Overall Diameter 16 in, Overall Length Not Applicable, Overall Width Not Applicable, Series 29842, Color Brown, Grade Fine, Product Type Floor Sanding Disc, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Ceramic Nozzle Kit (40060)
- PFERD A5 Resin Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit INOX EDGE (35109)
- WEILER 4-1/2 Tiger Ceramic RFD 50C Grit 7/8 Arbor Hole (69852)
- VSM Abrasive Belt, 150 Grit, SC, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 150 Grit, Very Fine, CK721X (215039)
- 3M CUBITRON II 60G (MMM33437)
- 3M PSA Sanding Disc, Grit 400, 5" dia., PK100 (7100199692)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK50 (7100053622)
- 3M Surface Conditioning Disc, 7", Grit A Medium, Maroon (48011-00645)
- 3M LOW PROFILE DISC PAD 3M(TM) STIKIT(TM) (20351)
- 3M Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24 Ext, 10/pk (05546)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 50 Grit (30560)
- 3M Adhesive Discs