Shop All Adhesive Discs
3M
PSA Sanding Disc, Poly, 5in, P600G, PK400
Mfr # 83678
Zoro # G5940916
product price: $395.99
/pk 400, $0.99/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P600
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand 3M
- MFR # 83678
- Zoro # G5940916
- UPC # 00051144836789
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | P600 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Polyester Film |
Series | 260L |
Abrasive Type | Coated |
Abrasive Grit | P600 |
Disc Backing Material | Film |
Abrasive Grade | Extra Fine |
Backing Weight | E |
Color | White |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Resistance Properties | Heat, Tear |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight E, Coating Coverage Closed, Grit P600, Overall Diameter 5 in, Product Type PSA Disc, Series 260L, Resistance Properties Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color White, Grade Super Fine, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/32 X 3/4 Pilotthreadmandrel 1/4 X 2-3/4 Oal Shank (CR-2E)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1/8 x 5/16in, 60G (61463624416)
- 3M Roloc Disc TSM 777F, 2 in 36 YF-weight, (777F)
- WIDIA Carbide Bur, Cylindrical Ball, 1/2, dbl Cut (M41299)
- 3M Sanding Disc, Medium, 80, 4 in. Dia., PK50 (7010294664)
- 3M Gold Disc, Roll, 5", PK1050 (01424)
- 3M Center Water Feed Dsc Hand Pad Replacement Sponge, 100/pk (82191)
- 3M Finishing Film Abrasive Disc, 5", P800Grit (1054)
- 3M PSA Disc Roll, No Hole, 5 In, P80G, PK2 (7100053536)
- 3M Dust Free Disc, 5x NH, 40, 5 In D, PK500 (01665)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 320 (34981)
- 3M Adhesive Discs