Shop All Adhesive Discs
3M
PSA Sanding Disc, Paper, 5in, P400G, PK500
Mfr # 7000120368
Zoro # G5970526
product price: $462.99
/pk 500, $0.93/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P400
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Super Fine
- Backing Material Paper
Product Information
- Brand 3M
- MFR # 7000120368
- Zoro # G5970526
- UPC # 00051144848966
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc |
Grit | P400 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Super Fine |
Backing Material | Paper |
Series | 210U |
Abrasive Type | Coated |
Abrasive Grit | P400 |
Disc Backing Material | Paper |
Abrasive Grade | Extra Fine |
Backing Weight | A |
Color | Yellow |
Back Mounting Type | Hook and Loop |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Load |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series 210U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Yellow, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 220 Grit, PK20 (07660768167)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (11367)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 100 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760063)
- 3M Sanding Disc, Fine, 120, 6 in. Dia., PK50 (7010361778)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- 3M D/F Disc Pad 45217, 5"x 3/4" 5/16-24 (45217)
- 3M Sanding Disc, 3 in. (60440201873)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (60980015634)
- 3M Sanding Disc, Coarse, 40, PK50 (60440202517)
- NORTON ABRASIVES PSA Paper Disc, 5in dia, 80 Grit, Blue, PK50 (66261125244)
- 3M Adhesive Discs