Shop All Adhesive Discs
3M
PSA Sanding Disc, Grit 600, 5" dia., PK100
Mfr # 7100199693
Zoro # G708655738
product price: $63.45
/pk 100, $0.63/ea
Sold in multiples of 5 for $317.25
$317.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Abrasive Material Ceramic
- Backing Material Paper
- Series 321U
- Abrasive Type Coated
Product Information
- Brand 3M
- MFR # 7100199693
- Zoro # G708655738
- UPC # 00051131362741
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Overall Diameter | 5 in |
Details
Item | PSA Sanding Disc |
Grit | 600 |
Abrasive Material | Ceramic |
Backing Material | Paper |
Series | 321U |
Abrasive Type | Coated |
Abrasive Grit | 600 / P1200 |
Abrasive Grade | Super Fine |
Backing Weight | C |
Color | Blue |
Coating Coverage | Closed |
Product Type | PSA Disc Roll |
Resistance Properties | Clog |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 600, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 321U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4.5 x 0.62-11 in. Scotch-Brite Clean & Strip XT Pro Non-Woven Quick Change Disc (405-638060-05588)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 60 Grit, Medium, Ceramic, R980P Blaze, Orange (69957345451)
- CONTINENTAL ABRASIVES 2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A150)
- PFERD 3/8" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41548)
- 3M DF Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24, 10/pk (05646)
- 3M Sanding Disc, Extra Coarse, 18 in Dia, PK10 (60440201998)
- 3M Sanding Disc, Fine, 120, PK50 (60440202749)
- 3M Disc Roll, 6", Gold (1443)
- 3M Trizact Finesse-it Film Dsc Rl 466LA, 3/4 (466LA)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 80G, PK12 (70070996452)
- 3M PSA Sanding Disc, AlO, Cloth, 3 In, 80 Grit (60440201832)
- 3M Adhesive Discs