Shop All Adhesive Discs
3M
PSA Sanding Disc, Cloth, 12in, P100G, PK10
Mfr # 7000118894
Zoro # G7548073
product price: $72.59
/pk 10, $7.26/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit P100
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand 3M
- MFR # 7000118894
- Zoro # G7548073
- UPC # 00051144889013
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P100, Overall Diameter 12 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020048006)
- MIRKA Gold 3.5" Psa P80 W (23-308-080)
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 150, TR (66623340044)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, Brown (78072775817)
- 3M Sanding Disc, Fine, 120, PK50 (60440202749)
- 3M S/B MLD ADHESV SR RMVL 6x3/8 DISCS (3M07502)
- 3M Gold Disc Dust Free, 6" dia., P320 Grit (1075)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (60980015634)
- 3M Surface Conditioning Disc, Roloc Cloth Disc 361F, 2", Grit P120 (51144-22403)
- 3M PSA Disc Roll, No Hole, 5 In, P400G, PK500 (60440256562)
- ARC ABRASIVES Psa Gold Disc Roll-100 6In 320 (34981)
- 3M Adhesive Discs