Shop All Adhesive Discs
3M
PSA Sanding Disc, AlO, Cloth, 3 In, 80 Grit
Mfr # 60440201832
Zoro # G3786151
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand 3M
- MFR # 60440201832
- Zoro # G3786151
- UPC # 051144013326
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Item | Sanding Disc |
Grit | 80 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | 80 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Wear, Heat, Tear |
Product Type | PSA Disc |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 3 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 16"x5/32"x1" (66252843255)
- VSM Abrasive Belt, 40 Grit, AO, 25 x 60", PK2, Coated, 25" W, 60" L, 40 Grit, Coarse, Aluminum Oxide, Brown (135994)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727957)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P120 (44-625-120)
- 3M Sanding Angled Sponge CP041-6P, 2 7/8, PK4 (CP041-6P)
- 3M Diamond Cloth 674W, 120 Mesh Roloc 2 in, (674W)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 60G, PK10 (7000118885)
- 3M Surface Conditioning Disc, Roloc Cloth Disc 361F, 2", Grit P120 (51144-22403)
- 3M PSA Sanding Disc, Grit 400, 5" dia., PK100 (7100199692)
- 3M Paper Disc, Medium, 60, Brown, 10 in., PK10 (7010326501)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 150G, PK5 (07660701811)
- 3M Adhesive Discs