Shop All Adhesive Discs
3M
PSA Paper Disc, Extra Coarse, Brown, PK10
Mfr # 7000118898
Zoro # G4581845
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 36
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Product Information
- Brand 3M
- MFR # 7000118898
- Zoro # G4581845
- UPC # 00051144889068
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 12 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 80xPK10 (78039)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- ZORO SELECT Grinding Wheel, T1, 7x1x1, AO, 36 G (66253440298)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072773764)
- 3M PSA Sanding Disc, Paper, 5in, P400G, PK500 (7000120368)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 80G, PK10 (7000118895)
- 3M PSA Disc Roll, No Hole, 5 In, P80G, PK2 (7100053536)
- 3M PSA Sanding Disc, Poly, 5in, P800G, PK400 (60010023715)
- 3M Stikit D/F Disc Pad 45218, 6inx3/4in 5/16-24 External, 10/pk (45218)
- 3M Trizact Hookit Film Disc 268XA, 6inxNH A (268XA)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P240G, AlO (66261149836)
- 3M Adhesive Discs