Shop All Adhesive Discs
3M
PSA Disc Roll, No Hole, 8 In, 100G, PK200
Mfr # 7100062715
Zoro # G6009473
product price: $410.99
/pk 4, $102.75/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 8"
- Grit P100
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
Product Information
- Brand 3M
- MFR # 7100062715
- Zoro # G6009473
- UPC # 00051144217861
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 8" |
Disc Diameter | 8" |
Overall Diameter | 8 in |
Details
Item | Sanding Disc Roll |
Grit | P100 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Paper |
Series | 363I |
Abrasive Type | Coated |
Abrasive Grit | P100 |
Disc Backing Material | Paper |
Discs per Roll | 100 |
Abrasive Grade | Medium |
Backing Weight | F |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Clog, Heat, Wear |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight F, Coating Coverage Open, Grit P100, Overall Diameter 8 in, Product Type PSA Disc Roll, Series 363I, Resistance Properties Clog, Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Medium, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94027)
- WALTER SURFACE TECHNOLOGIES Finish Felt Wheel, High Density, 6" (07T602)
- DYNABRADE Belt, 60G, 1/2"X13" (91165)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Very Fine (7000120971)
- 3M Trizact PSA Film Disc 268XA, 6inxNH A35, (268XA)
- 3M PSA Paper Disc, Brown, 8 in. Dia, PK50 (60440202533)
- 3M PSA Sanding Disc Roll, 8 in. (7000118093)
- 3M Center Water Feed Dsc Hand Pad Replacement Sponge, 100/pk (82191)
- 3M PSA Sanding Disc, 80 Grit, 5" Dia., PK250 (900DZ)
- 3M PSA Sanding Disc Roll, 5in.dia., P80, PK4 (7000119535)
- NORTON ABRASIVES Sanding Disc, Zirconia Alumina, 12" dia (66261138320)
- 3M Adhesive Discs