Shop All Adhesive Discs
3M
PSA Disc Roll, No Hole, 5 In, P400G, PK500
Mfr # 60440256562
Zoro # G5905627
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P400
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Super Fine
Product Information
- Brand 3M
- MFR # 60440256562
- Zoro # G5905627
- UPC # 051144824618
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5" |
Overall Diameter | 5 in |
Details
Item | Sanding Disc Roll |
Grit | P400 |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | Super Fine |
Backing Material | Film |
Series | 255L |
Abrasive Type | Coated |
Abrasive Grit | P400 |
Disc Backing Material | Film |
Discs per Roll | 125 |
Abrasive Grade | Extra Fine |
Backing Weight | 2 mil |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc Roll |
Resistance Properties | Clog, Heat, Load, Tear |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 2 mil, Coating Coverage Open, Grit P400, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 255L, Resistance Properties Clog, Heat, Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Super Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072721580)
- WEILER 2" Stem-Mounted Crimped Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17955)
- GATOR FINISHING Zip SilicaCut Drywall Hook and Loop Sandpaper Sheets, 220 Very Fine Grit (7160)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249604)
- 3M Trizact Finesse-it Film Dsc Rl 466LA, 3/4 (466LA)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 50G, PK10 (7000118897)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- 3M CUBITRON II 60G (MMM33437)
- 3M Center Water Feed Dsc Hand Pad Replacement Sponge, 100/pk (82191)
- 3M Dust Free Disc, 5x NH, 40, 5 In D, PK500 (01665)
- VSM 5" Diameter PSA Sanding Disc, Silicon Carbide, 180G, X-Weight, PK 10 (99276)
- 3M Adhesive Discs