Shop All Safety Glasses
This Product is Discontinued
3M
Protective Eyewear Clear Uncoated Lens, Clear Temple (Discontinued)
Mfr # 11228-00000-100
Zoro # G505958148
This Product is Discontinued
Key Features
- Lens Color Clear
- Frame Color Clear
- Frame Material Plastic
- Standards ANSI Z87.1-2015
Product Information
- Brand 3M
- MFR # 11228-00000-100
- Zoro # G505958148
- UPC # 10078371112285
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Frame Material | Plastic |
Standards | ANSI Z87.1-2015 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.