Shop All Harnesses
3M Protecta
Welders Full Body Harness, S, Kevlar(R)
Mfr # 1161570
Zoro # G5354172
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Front D-Ring No
- Harness D-Ring Material Steel
- Leg Strap Buckles Mating
- Harness Application Positioning
- Back D-Ring Yes
Product Information
- Brand 3M Protecta
- MFR # 1161570
- Zoro # G5354172
- UPC # 840779161706
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Latex Disposable Gloves, 4 mil Palm, Latex, Powdered, M ( 8 ), 100 PK, Beige (48UM25)
- ONGUARD Men's Steel Rubber Boot Gray (8798100)
- MILWAUKEE TOOL Cooling Towel, Wet, 8-1/4" L, 8-33/100" W (48-73-4541)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161571)
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161207)
- 3M PROTECTA Retrieval Full Body Harness, M/L, Polyester (1161567)
- 3M PROTECTA Positioning Harness, 2XL, Polyester (1161219)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1113064)
- 3M Protecta Fall Protection