Shop All Harnesses
3M Protecta
Vest-Style Positioning/Retrieval Harness, XL, Polyester
Mfr # 1161565
Zoro # G5500448
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Adjustable Yes
- Stretchable No
- Standards ANSI Z359.11
- Side D-Rings Yes
Product Information
- Brand 3M Protecta
- MFR # 1161565
- Zoro # G5500448
- UPC # 840779161577
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, Shoulders, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 10, PR (97-007)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7151)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Key Lock (STI-7510F)
- DISCO Nitrile Disposable Gloves, 7 mil Palm, Nitrile, L, Orange (17411)
- 3M PROTECTA Welders Full Body Harness, XL, Kevlar(R) (1161573)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161560)
- 3M PROTECTA Vest-Positioning Harness, XL, Polyester (1161561)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161503)
- 3M PROTECTA Full Body Harness, M, Polyester (1161306)
- 3M PROTECTA FIRST; Vest-Style Harness, Blue (AB17550)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401160)
- 3M Protecta Harnesses