Shop All Harnesses
3M Protecta
Vest-Style Positioning/Climbing Harness, XL, Polyester
Mfr # 1161508
Zoro # G5500579
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Strap Buckles None
- Side D-Rings Yes
- Adjustable Yes
- Leg Strap Buckles Tongue
- Front D-Ring Yes
Product Information
- Brand 3M Protecta
- MFR # 1161508
- Zoro # G5500579
- UPC # 840779160501
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD 3XL, Blue, Zipper with Storm Flap (9012-3XL)
- PORTWEST PW3 Hi-Vis Polo Shirt S/S, XL (T180)
- TINGLEY RUBBER Xl Org Rainsuit (S63219.XL)
- NMC Contains Lead Contaminates Hazard Warning Label (PRD95)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, 2XL, Polyester (1161509)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161507)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161415)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161317)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161557)
- 3M PROTECTA Full Body Harness, S, Polyester (1161220)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLGN)
- 3M Protecta Fall Protection