Shop All Harnesses
3M Protecta
Vest-Style Positioning/Climbing Harness, M/L, Polyester
Mfr # 1161440
Zoro # G5531309
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side D-Rings Yes
- Chest Strap Buckles Quick-Connect
- Subpelvic Strap Yes
- Harness Sizing M/L
- Standards OSHA 1926.502
Product Information
- Brand 3M Protecta
- MFR # 1161440
- Zoro # G5531309
- UPC # 840779160297
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC311123)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1511-200)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan, Leather/Ribbed Nylon/Spandex (RWG2-04-L)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Black/White (906DPM)
- 3M PROTECTA Full Body Harness, XS, Polyester (1161523)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161501)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161218)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161550)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161531)
- 3M PROTECTA Positioning Harness, 2XL, Polyester (1161219)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112478)
- 3M Protecta Harnesses