Shop All Harnesses
3M Protecta
Vest-Style Harness, XL, Polyester
Mfr # 1161526
Zoro # G5533320
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Yes
- Shoulder Strap Buckles None
- Stretchable No
- Front D-Ring No
- Back D-Ring Yes
Product Information
- Brand 3M Protecta
- MFR # 1161526
- Zoro # G5533320
- UPC # 840779160839
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- ZORO SELECT Roof Leak Diverter, 5 x 5 ft, PVC (10C889)
- WIEGMANN Clamp, Replacement, Assy (WAJICRA)
- ALTA Knee Pads, Capless, Navy, PR (50703)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161525)
- 3M PROTECTA Full Body Harness, S, Polyester (1161524)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161527)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161227)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1191383)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161208)
- WERNER Full Body Harness, Vest Style, 2XL (H232105)
- 3M Protecta Harnesses