Shop All Harnesses
3M Protecta
Vest-Style Harness, S, Polyester
Mfr # 1161501
Zoro # G5514658
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 420 lb
- Webbing Material Polyester
- Series Protecta(R)
- Standards ANSI Z359.11
- Stretchable No
Product Information
- Brand 3M Protecta
- MFR # 1161501
- Zoro # G5514658
- UPC # 840779160402
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y72 (471Y72)
- BDG Mechanics Gloves, M ( 8 ), Black/Red (20-1-10603R-MK)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6119050)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- 3M PROTECTA Vest-Style Harness, 2XL, Polyester (1161504)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161503)
- 3M PROTECTA Full Body Harness, 3XL, Polyester (1161505)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161427)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161512)
- 3M PROTECTA Full Body Harness, M/L, Kevlar(R) (1161577)
- 3M DBI-SALA Welders Full Body Harness, 2XL, Polyester (1109977)
- 3M Protecta Harnesses