Shop All Harnesses
3M Protecta
Vest-Style Harness, M/L, Polyester
Mfr # 1161424
Zoro # G5500457
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Front D-Ring No
- Back D-Ring Yes
- Stretchable No
- Harness D-Ring Material Steel
- Weight Capacity 420 lb
Product Information
- Brand 3M Protecta
- MFR # 1161424
- Zoro # G5500457
- UPC # 840779160075
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - M/L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTOOL Safety Goggles for Laser 190nm-460nm & 800nm-1100nm (MXA-P001-G01)
- NMC Escape Ladder Sign, GL313P (GL313P)
- 3M PELTOR Protective Eyewear SF301AF, Cle, PK20 (SF301AF)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (DSG-BNS-02-XL-10)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161406)
- 3M PROTECTA Vest-Style Retrieval Harness, M/L, Polyester (1161529)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161441)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161305)
- 3M PROTECTA Positioning Harness, XL, Polyester (1161206)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161432)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401112)
- 3M Protecta Fall Protection