Shop All Harnesses
3M Protecta
Vest-Style Climbing Harness, S, Polyester
Mfr # 1161433
Zoro # G5501787
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Material Polyester
- Leg Strap Buckles Mating
- Harness D-Ring Material Steel
- Tensile Strength 3600 lb.
- Series Protecta(R)
Product Information
- Brand 3M Protecta
- MFR # 1161433
- Zoro # G5501787
- UPC # 840779160198
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Black - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 9 Sz, PR (S18TAFGFN9)
- EP MINERALS Floor-Dry Loose Absorbent, Diatomaceous Earth, 25 Lb (FD85-24QT)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, XL, PR (VP96781XL)
- GVS-RPB RPB Safety Schrader Coupler 1/4" Female (03-042-CF)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161217)
- 3M PROTECTA Full Body Harness, S, Polyester (1161541M)
- 3M PROTECTA Welders Full Body Harness, M/L, Kevlar(R) (1161572)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161207)
- 3M PROTECTA Full Body Harness, S, Polyester (1161524)
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161302)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161201)
- 3M Protecta Fall Protection