Shop All Harness Accessories
3M Protecta
Protecta Equipment Bag
Mfr # AK066A
Zoro # G1142469
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 9 1/2 in x 10 in x 15 1/2 in
- RFID Equipped No
- For Use With Harnesses
- Length 15 1/2 in
Product Information
- Brand 3M Protecta
- MFR # AK066A
- Zoro # G1142469
- UPC # 064825011085
- Country of Origin China
- Category Harness Accessories
Dimensions
Size | 9 1/2 in x 10 in x 15 1/2 in |
Length | 15 1/2 in |
Details
Item | Storage Bag |
Material | Nylon |
RFID Equipped | No |
For Use With | Harnesses |
Hardware Material | PVC |
Features | Web Carrying Handles |
Includes Padding | No |
Accessory Type | Storage Bag |
Webbing Coating | Uncoated |
Harness Application | Construction, General Industry |
Description
Storage Bag, Accessory Type Storage Bag, Torso Connection Type Not Applicable, For Use With Harnesses, Hardware Material PVC, Material Nylon, Seat Style Not Applicable, Size 9 1/2 in x 10 in x 15 1/2 in, Webbing Coating Uncoated, Webbing Material Nylon, Weight Capacity Not Applicable, Features Web Carrying Handles, Harness Application Construction, General Industry, Includes Padding No, Length 15 1/2 in, RFID Equipped No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Liner, Size 13, White, PR (L8562A40-002)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TRU-SPEC Mens Tactical Pants, 30" x 30" Sz (1433)
- FIRST AID ONLY Emergency Blanket, Yellow, 54In x 80In, Blanket Width: 54 in (22-130)
- GEMTOR Carrying Bag 10"x10"x18" (CB1)
- IRONWEAR Suspension Trauma Relief Strap w/ Continuous Loop (2520)
- 3M DBI-SALA Derrick Belt, Pass Thru Buckle Connection, Universal (1000570)
- DMM TH100 Captain Hook (39506)
- SAFE KEEPER Attachable Shoulder Pads (SP001-SK)
- SAFEWAZE Removable Shoulder Pad (021-9070)
- PEAKWORKS Accessories - Carrying Bag (V860001)
- 3M Protecta Harness Accessories